PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Paddle Scraper, SS, 36 In

TOUGH GUY| Zoro #: G1884671| Mfr #: 3CPE4

$36.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: -Item: Paddle ScraperMaterial: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1884671 Mfr #: 3CPE4
Color: -Item: Paddle Scraper
Material: Stainless SteelType: -
Package Quantity: 1For Use With: Large Pots and Vats
Includes: -Country of Origin (subject to change): India

Description

Paddle Scraper, Width 4 3/4 In, Size 36 In, Material Stainless Steel, For Use With Large Pots and Vats, Standards NSF Listed

Reviews