BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Paddle Scraper, SS, 48 In

TOUGH GUY| Zoro #: G0932881| Mfr #: 3CPE6

$144.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: -Item: Paddle ScraperMaterial: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0932881 Mfr #: 3CPE6
Color: -Item: Paddle Scraper
Material: Stainless SteelType: -
Package Quantity: 1For Use With: Large Pots and Vats
Includes: -Country of Origin (subject to change): India

Description

Paddle Scraper, Width 4 3/4 In, Size 48 In, Material Stainless Steel, For Use With Large Pots and Vats, Standards NSF Listed

Reviews