Pail, 3-1/2 gal., Gray

TOUGH GUY| Zoro #: G0775765| Mfr #: 1ELK1

$14.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayItem: PailBucket/Pail Dia.: 9-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0775765 Mfr #: 1ELK1
Color: GrayItem: Pail
Bucket/Pail Dia.: 9-1/2"Material: Plastic
Bucket/Pail Height: 11-1/4"Shape: Round
Capacity: 3-1/2 gal.Country of Origin (subject to change): China

Description

Pail, Bucket Capacity 3-1/2 gal., Color Gray, Material Plastic, Shape Round, Bucket/Pail Dia. 9-1/2 In., Bucket/Pail Height 11-1/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews