Pail, 3-1/2 gal., Red

TOUGH GUY| Zoro #: G2362552| Mfr #: 1ELK2

$12.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: Round
Capacity: 3-1/2 gal.
Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2362552 Mfr #: 1ELK2
Shape: RoundCapacity: 3-1/2 gal.
Material: PlasticBucket/Pail Height: 11-1/4"
Item: PailColor: Red
Bucket/Pail Dia.: 11-1/2"Country of Origin (subject to change): China

Description

Pail, Capacity 3-1/2 gal., Color Red, Material Plastic, Shape Round, Bucket/Pail Dia. 12-1/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews