BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pail, 4-1/4 gal., Gray

TOUGH GUY| Zoro #: G1699765| Mfr #: 1ELK3

$21.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: PailMaterial: PlasticColor: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1699765 Mfr #: 1ELK3
Item: PailMaterial: Plastic
Color: GrayCapacity: 4-1/4 gal.
Shape: RectangularCountry of Origin (subject to change): China

Description

Pail, Bucket Capacity 4-1/4 gal., Color Gray, Material Plastic, Shape Rectangular

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews