Pail Lid Opener

TOUGH GUY| Zoro #: G1085131| Mfr #: 3U604

$6.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 8"
Item: Pail Lid Opener
Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1085131 Mfr #: 3U604
Length: 8"Item: Pail Lid Opener
Material: PlasticFor Use With: Open Head Plastic Pails
Color: GreenCountry of Origin (subject to change): Taiwan, Province of China

Description

Pail Lid Opener, Green, Material Plastic, Length 8 In., For Use With Open Head Plastic Pails

Reviews