Dispenser, Multifold, Pull, Stainless Steel

TOUGH GUY| Zoro #: G2091406| Mfr #: 1ECK3

$39.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2091406 Mfr #: 1ECK3
Paper Product Series: Tough GuyDispenser Operation: Pull
Core Dia.: NonePaper Towel Width: 9-1/4"
Item: Paper Towel DispenserHands Free: Yes
Dispenser Mounting: Wall MountedPly: 1
Proprietary/Universal: UniversalAutomatic/Manual: Manual
For Use With: Mfr. No. 23304, 38C403, 1260-01G, 33587, 20886, 20887, 20885, 24590, 2212014, 38C404, 20389, 21000, 8540-00-285-7001, 8540-00-291-0392, 36P069, 2112014, 23000, 20241, 25190, 8540-01-494-0909Item: Paper Towel Dispenser
Color: SatinHeight: 8"
Width: 11-1/4"Depth: 4"
Dispenser Capacity: (350) Multifold, (200) C-FoldPaper Towel Type: C-Fold, Multifold
Dispenser Material: Stainless SteelCountry of Origin (subject to change): Taiwan

Product Description

Paper Towel Dispenser, Paper Towel Type C-Fold, Multifold, Manual, Tough Guy, Proprietary/Universal Universal, Dispenser Operation Pull, Dispenser Material Stainless Steel, Ply 1, Paper Towel Width 9-1/4 In., Core Dia. None, Color Satin, Dispenser Mounting Wall Mounted, Hands Free Yes, Dispenser Capacity (350) Multifold, (200) C-Fold, Height 8 In., Width 11-1/4 In., Depth 4 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.