Tough Guy
Para Urinal Toss Block, Cherry, PK12
- Zoro #: G0769133
- Mfr #: 2ZXE6
Hover or click to zoom Tap to zoom
$12.45
pkg. of 12 ($1.04/ea)
- Cleaner Container Size: 4 oz
- Size: 4 oz.
- Para/Non-Para: Para
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.45
Tough Guy #2ZXE6 Specifications
- Zoro #: G0769133
- Mfr #: 2ZXE6
- Cleaner Container Size: 4 oz
- Size: 4 oz.
- Para/Non-Para: Para
- Item: Urinal Block
- Cleaner Chemical Product Grouping: Screens and Rim Hangers, Urinal Blocks
- Fragrance: Cherry
- Cleaner Form: Solid
- Cleaner Container Type: Bag
- Shape: Round
- Color: Pink
- Item - Urinal Blocks, Screens and Rim Hangers: Urinal Block
- Contains Enzymes: Does Not Contain Enzymes
- Container Size: 4 oz
- Container Type: Bag
- Product Series: Tough Guy(R)
- Product Life: 19 days
- Biodegradable: No
- Country of Origin (subject to change): Mexico
Description
Urinal Block, Fragrance Cherry, Para, Shape Round, Container Size 4 oz, Does Not Contain Enzymes, Cleaner Form Solid, Color Pink, Container Type Bag, Biodegradable No, Product Life 19 days, Package Quantity 12
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, CT, DC, DE, MA, MD, ME, MI, NJ, NY, OH, PA, RI
Reviews of Tough Guy #2ZXE6
Explore more
- TOUGH GUY Toilet Bowl Block, Cherry, 3.5oz., PK12 793JP3
- TOUGH GUY Urinal Cake, Non-Para, Fresh Floral, PK12 18E921
- TOUGH GUY Super Block, Para, Cherry 3EEE7
- TOUGH GUY Toilet Tank Block, Non-Para, PK24 3EEE9
- TOUGH GUY Urinal Block w/Screen, Cherry, 4oz., PK12 793JP5
- TOUGH GUY Urinal Non-Para Block, PK12 2NXW3
- IMPACT PRODUCTS Urinal Toss Blocks, Nonpara, 3 oz, Blue, PK 60 IMP9423CT
- HOSPECO Toilet Tank Block, Cherry, 3 oz., PK12 04901
- BOBRICK Falcon Waterless Urinal Cartridge, White, PK20 FWFC-20
- BOBRICK Falcon Waterfree Urinal Replacement Cartridge FWFC-1
- Tough Guy Urinal Cakes