KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Parts Cleaning Brush, Tampico

TOUGH GUY| Zoro #: G1005751| Mfr #: 1VAK2

$6.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cleaning Brush Style: Short Handle
Overall Length: 11"
FDA Compliant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1005751 Mfr #: 1VAK2
Cleaning Brush Style: Short HandleOverall Length: 11"
FDA Compliant: NoColor Coding System: No
Handle Length: 9-1/2"Trim Length: 2-1/2"
Brush Length: 2-1/2"Bristle Material: Tampico
Handle Material: FoamBrush Width: 1"
Item: Parts Cleaning BrushCountry of Origin (subject to change): China

Description

Short Handle, Parts Cleaning Brush, Trim Length 2-1/2 In., Bristle Material Tampico, Brush Length 2-1/2 In., Overall Length 11 In., Handle Material Foam, Handle Length 9-1/2 In., Brush Width 1 In., Color Coding System No, FDA Compliant No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews