LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Pipe Brush, 5" Brush Length

TOUGH GUY| Zoro #: G1226775| Mfr #: 1YTE7

$10.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1226775 Mfr #: 1YTE7
Handle Type: Straight with Wire LoopBristle Material: Polyester
Features: For Cleaning Small Tubing, Lines, And OpeningsBrush Length: 5"
Item: Pipe BrushChemical Resistant: Yes
Color Coding System: NoAcid Resistant: Yes
Bristle Color: WhiteCleaning Brush Style: Short Handle
Brush Dia.: 1/2"Handle Length: 13"
Overall Length: 18"Trim Length: 1/2"
Handle Material: Galvanized WireCountry of Origin (subject to change): United States

Product Description

Pipe Brush, Brush Length 5 In., Brush Dia. 1/2 In., Bristle Material Polyester, Handle Length 13 In., Overall Length 18 In., Handle Type Straight with Wire Loop, Bristle Color White, Trim Length 1/2 In., Handle Material Galvanized, Color Coding System No, Acid Resistant Yes, Chemical Resistant Yes, Features For Cleaning Small Tubing, Lines, And Openings

Product Reviews

Save 15%. Sign up for Z-mail.