Pipe Brush, 5" Brush Length

TOUGH GUY| Zoro #: G2041313| Mfr #: 1YTE8

$10.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2041313 Mfr #: 1YTE8
Bristle Material: PolyesterAcid Resistant: Yes
Color Coding System: NoFeatures: For Cleaning Small Tubing, Lines, And Openings
Brush Length: 5"Item: Pipe Brush
Chemical Resistant: YesHandle Type: Straight with Wire Loop
Bristle Color: WhiteBrush Dia.: 1/2"
Handle Length: 19"Overall Length: 24"
Handle Material: Galvanized WireCleaning Brush Style: Short Handle
Trim Length: 1/2"Country of Origin (subject to change): United States

Product Description

Pipe Brush, Brush Length 5 In., Brush Dia. 1/2 In., Bristle Material Polyester, Handle Length 19 In., Overall Length 24 In., Handle Type Straight with Wire Loop, Bristle Color White, Trim Length 1/2 In., Handle Material Galvanized, Color Coding System No, Acid Resistant Yes, Chemical Resistant Yes, Features For Cleaning Small Tubing, Lines, And Openings

Product Reviews

Save 15%. Sign up for Z-mail.