WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Pipe Brush, Nylon, 1-1/2" Dia.

TOUGH GUY| Zoro #: G0379102| Mfr #: 2VHF9

$14.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Pipe Brush
Handle Type: Straight
Brush Dia.: 1-1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0379102 Mfr #: 2VHF9
Item: Pipe BrushHandle Type: Straight
Brush Dia.: 1-1/2"Bristle Material: Nylon
Handle Length: 13"Cleaning Brush Style: Long Handle
Overall Length: 18"Bristle Color: Yellow
Color Coding System: YesHandle Material: plastic
Brush Length: 5"Country of Origin (subject to change): United States

Product Description

Pipe Brush, Brush Length 5 In., Brush Dia. 1-1/2 In., Bristle Material Nylon, Handle Length 13 In., Overall Length 18 In., Handle Type Straight, Bristle Color Yellow, Handle Material Plastic, Color Coding System Yes

Product Reviews