Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pipe Brush with Handle, 5" Brush Length

TOUGH GUY| Zoro #: G1811153| Mfr #: 2VHC9

$15.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: plastic
Handle Length: 13"
Item: Pipe Brush
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1811153 Mfr #: 2VHC9
Handle Material: plasticHandle Length: 13"
Item: Pipe BrushCleaning Brush Style: Long Handle
Brush Dia.: 1"Overall Length: 18"
Color Coding System: YesHandle Type: Straight
Brush Length: 5"Bristle Color: Blue
Bristle Material: NylonCountry of Origin (subject to change): United States

Description

Pipe Brush with Handle,Brush Length 5 In.,Brush Dia. 1 In.,Bristle Material Nylon,Handle Length 13 In.,Overall Length 18 In.,Handle Type Straight,Bristle Color Blue,Handle Material Plastic

Reviews