Pipe Brush, 5" Brush Length

TOUGH GUY| Zoro #: G2199976| Mfr #: 2RVE6

$12.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: plastic
Handle Length: 13"
Item: Pipe Brush
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2199976 Mfr #: 2RVE6
Handle Material: plasticHandle Length: 13"
Item: Pipe BrushCleaning Brush Style: Long Handle
Brush Dia.: 1/2"Overall Length: 18"
Color Coding System: YesHandle Type: Straight
Brush Length: 5"Bristle Color: White
Bristle Material: NylonCountry of Origin (subject to change): United States

Description

Pipe Brush, Brush Length 5 In., Brush Dia. 1/2 In., Bristle Material Nylon, Handle Length 13 In., Overall Length 18 In., Handle Type Straight, Bristle Color White, Handle Material Plastic, Color Coding System Yes

Reviews