Tough Guy
Pipe Brush, 13 in L Handle, 5 in L Brush, Green, Polypropylene, 18 in L Overall
Mfr # 2VGW7
Zoro # G1616912
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Pipe Brush
- Brush Length 5 in
- Handle Length 13 in
- Bristle Material Nylon
- Handle Material Polypropylene
Explore More Products
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Red, Polypropylene, 18 in L Overall 2VGW8
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Yellow, Polypropylene, 18 in L Overall 2VGW9
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, White, Polypropylene, 18 in L Overall 2RVE6
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, White, Polypropylene, 36 in L Overall 2RVE8
- TOUGH GUY Furnace Boiler Brush, 41 in L Handle, 7 in L Brush, Wood, Twisted Wire, 48 in L Overall 2VNA2
- TOUGH GUY Bench Brush, Soft, 14 in L Handle, 10 in L Brush, Black, Plastic, 24 in L Overall 2VNA7
- TOUGH GUY Scrub Brush, Straight, Poly, 20", Red 807N42
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Tan, Polypropylene, 18 in L Overall 2VGZ7
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, White, Polypropylene, 36 in L Overall 2RVE4
- GORDON BRUSH Gordon Brush 33Sdx 3 Row Static Dissipative Scratch Brush .016 Case of 12 33SDX
- BRUSH RESEARCH MANUFACTURING B740SS Curved Handle Scratch Brush, .012SS, 3X19, 1.125" Trim, 13.75" OAL B740SS
- Tough Guy Brushes