Pipe Brush with Handle, 5" Brush Length

TOUGH GUY| Zoro #: G1749474| Mfr #: 2VGX1

$12.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: plastic
Handle Length: 13"
Item: Pipe Brush
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1749474 Mfr #: 2VGX1
Handle Material: plasticHandle Length: 13"
Item: Pipe BrushCleaning Brush Style: Long Handle
Brush Dia.: 1/2"Overall Length: 18"
Color Coding System: YesHandle Type: Straight
Brush Length: 5"Bristle Color: Tan
Bristle Material: NylonCountry of Origin (subject to change): United States

Description

Pipe Brush with Handle,Brush Length 5 In.,Brush Dia. 1/2 In.,Bristle Material Nylon,Handle Length 13 In.,Overall Length 18 In.,Handle Type Straight,Bristle Color Tan,Handle Material Plastic

Reviews