Tough Guy
Pipe Brush, 31 in L Handle, 5 in L Brush, Green, Polypropylene, 36 in L Overall
Mfr # 2VGY1
Zoro # G0968877
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Pipe Brush
- Brush Length 5 in
- Handle Length 31 in
- Bristle Material Nylon
- Handle Material Polypropylene
Explore More Products
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, White, Polypropylene, 36 in L Overall 2RVE8
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Red, Polypropylene, 36 in L Overall 2VGY2
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Brown, Polypropylene, 36 in L Overall 2VGY5
- TOUGH GUY Tube Brush, 2 in L Handle, 4-1/2 in L Brush, 7 1/2 in L Overall 2XTE3
- TOUGH GUY Fitting Brush, Stiff, 3 1/4 in L Handle, 1 in L Brush, Silver, ABS, 6 1/2 in L Overall 1VAH5
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 15 3/4 in L Handle, 4 1/2 in L Brush, White, Plastic 48LZ39
- TOUGH GUY 8-1/2" Oven/Grill Brush and Scraper 4029100
- TOUGH GUY Scrub Brush, Straight, Poly, 20", Green 807N40
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Red, Polypropylene, 36 in L Overall 2VHK8
- UNGER 10 in. W Soft Bristle Multi-Angle Wash Brush 975830
- VIKAN 3 1/2 in W Bottle Brush, Stiff, 10 1/4 in L Handle, 6 1/2 in L Brush, Orange, Plastic 5381907
- Tough Guy Brushes