Pipe Brush, 5" Brush Length

TOUGH GUY| Zoro #: G0779807| Mfr #: 2RVD7

$11.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cleaning Brush Style: Long Handle
Brush Length: 5"
Overall Length: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0779807 Mfr #: 2RVD7
Cleaning Brush Style: Long HandleBrush Length: 5"
Overall Length: 18"Bristle Material: Nylon
Brush Dia.: 1/4"Color Coding System: Yes
Handle Material: plasticBristle Color: White
Handle Type: StraightHandle Length: 13"
Country of Origin (subject to change): United States

Description

Pipe Brush, Brush Length 5 In., Brush Dia. 1/4 In., Bristle Material Nylon, Handle Length 13 In., Overall Length 18 In., Handle Type Straight, Bristle Color White, Handle Material Plastic, Color Coding System Yes

Reviews