WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Pipe Brush, Nylon, 1/4" Dia.

TOUGH GUY| Zoro #: G1948904| Mfr #: 2VGP7

$11.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Bristle Material: Nylon
Overall Length: 18"
Brush Length: 5"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1948904 Mfr #: 2VGP7
Bristle Material: NylonOverall Length: 18"
Brush Length: 5"Bristle Color: Tan
Handle Type: StraightColor Coding System: Yes
Cleaning Brush Style: Long HandleHandle Material: plastic
Item: Pipe BrushHandle Length: 13"
Brush Dia.: 1/4"Country of Origin (subject to change): United States

Product Description

Pipe Brush, Brush Length 5 In., Brush Dia. 1/4 In., Bristle Material Nylon, Handle Length 13 In., Overall Length 18 In., Handle Type Straight, Bristle Color Tan, Handle Material Plastic, Color Coding System Yes

Product Reviews