Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Pipe Brush with Handle, 5" Brush Length

TOUGH GUY| Zoro #: G1093163| Mfr #: 2VGR9

$12.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cleaning Brush Style: Long Handle
Brush Length: 5"
Overall Length: 36"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1093163 Mfr #: 2VGR9
Cleaning Brush Style: Long HandleBrush Length: 5"
Overall Length: 36"Bristle Material: Nylon
Brush Dia.: 1/4"Color Coding System: Yes
Handle Material: plasticBristle Color: Yellow
Handle Type: StraightHandle Length: 31"
Country of Origin (subject to change): United States

Description

Pipe Brush, Brush Length 5 In., Brush Dia. 1/4 In., Bristle Material Nylon, Handle Length 31 In., Overall Length 36 In., Handle Type Straight, Bristle Color Yellow, Handle Material Plastic, Color Coding System Yes

Reviews