Pipe Brush with Handle, 5" Brush Length

TOUGH GUY| Zoro #: G2368597| Mfr #: 2VGT2

$12.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: plastic
Bristle Material: Nylon
Cleaning Brush Style: Long Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2368597 Mfr #: 2VGT2
Handle Material: plasticBristle Material: Nylon
Cleaning Brush Style: Long HandleBristle Color: Brown
Brush Dia.: 1/4"Overall Length: 36"
Handle Type: StraightColor Coding System: Yes
Item: Pipe BrushHandle Length: 31"
Brush Length: 5"Country of Origin (subject to change): United States

Description

Pipe Brush, Brush Length 5 In., Brush Dia. 1/4 In., Bristle Material Nylon, Handle Length 31 In., Overall Length 36 In., Handle Type Straight, Bristle Color Brown, Handle Material Plastic, Color Coding System Yes

Reviews