Pipe Brush, 5" Brush Length

TOUGH GUY| Zoro #: G0634453| Mfr #: 2RVG6

$20.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cleaning Brush Style: Long Handle
Overall Length: 36"
Brush Dia.: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0634453 Mfr #: 2RVG6
Cleaning Brush Style: Long HandleOverall Length: 36"
Brush Dia.: 2"Handle Length: 31"
Item: Pipe BrushBristle Color: White
Bristle Material: NylonBrush Length: 5"
Handle Type: StraightHandle Material: plastic
Color Coding System: YesCountry of Origin (subject to change): United States

Description

Long Handle, Pipe Brush with Brush, Brush Length 5 In., Brush Dia. 2 In., Bristle Material Nylon, Handle Length 31 In., Overall Length 36 In., Handle Type Straight, Bristle Color White, Handle Material Plastic, Color Coding System Yes

Reviews