Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pipe Brush with Handle, 5" Brush Length

TOUGH GUY| Zoro #: G0755894| Mfr #: 2VHJ6

$17.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cleaning Brush Style: Long Handle
Brush Length: 5"
Overall Length: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0755894 Mfr #: 2VHJ6
Cleaning Brush Style: Long HandleBrush Length: 5"
Overall Length: 18"Bristle Material: Nylon
Brush Dia.: 2"Color Coding System: Yes
Handle Material: plasticBristle Color: Yellow
Handle Type: StraightHandle Length: 13"
Country of Origin (subject to change): United States

Description

Pipe Brush, Brush Length 5 In., Brush Dia. 2 In., Bristle Material Nylon, Handle Length 13 In., Overall Length 18 In., Handle Type Straight, Bristle Color Yellow, Handle Material Plastic, Color Coding System Yes

Reviews