LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Pipe Brush with Handle, 5" Brush Length

TOUGH GUY| Zoro #: G2222202| Mfr #: 2VHK6

$20.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: plastic
Handle Length: 31"
Item: Pipe Brush
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2222202 Mfr #: 2VHK6
Handle Material: plasticHandle Length: 31"
Item: Pipe BrushCleaning Brush Style: Long Handle
Brush Dia.: 2"Overall Length: 36"
Color Coding System: YesHandle Type: Straight
Brush Length: 5"Bristle Color: Blue
Bristle Material: NylonCountry of Origin (subject to change): United States

Description

Pipe Brush, Brush Length 5 In., Brush Dia. 2 In., Bristle Material Nylon, Handle Length 31 In., Overall Length 36 In., Handle Type Straight, Bristle Color Blue, Handle Material Plastic, Color Coding System Yes

Reviews