WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Pipe Brush, Nylon, 3/4" Dia.

TOUGH GUY| Zoro #: G1351743| Mfr #: 2VGZ7

$12.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Handle Material: plastic
Bristle Material: Nylon
Cleaning Brush Style: Long Handle
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1351743 Mfr #: 2VGZ7
Handle Material: plasticBristle Material: Nylon
Cleaning Brush Style: Long HandleBristle Color: Tan
Brush Dia.: 3/4"Overall Length: 18"
Handle Type: StraightColor Coding System: Yes
Item: Pipe BrushHandle Length: 13"
Brush Length: 5"Country of Origin (subject to change): United States

Product Description

Pipe Brush, Brush Length 5 In., Brush Dia. 3/4 In., Bristle Material Nylon, Handle Length 13 In., Overall Length 18 In., Handle Type Straight, Bristle Color Tan, Handle Material Plastic, Color Coding System Yes

Product Reviews