Pipe Brush, Nylon, 3/4" Dia.

TOUGH GUY| Zoro #: G1472107| Mfr #: 2VHA9

$17.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Pipe Brush
Handle Type: Straight
Brush Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1472107 Mfr #: 2VHA9
Item: Pipe BrushHandle Type: Straight
Brush Dia.: 3/4"Bristle Material: Nylon
Handle Length: 31"Cleaning Brush Style: Long Handle
Overall Length: 36"Bristle Color: Yellow
Color Coding System: YesHandle Material: plastic
Brush Length: 5"Country of Origin (subject to change): United States

Product Description

Pipe Brush, Brush Length 5 In., Brush Dia. 3/4 In., Bristle Material Nylon, Handle Length 31 In., Overall Length 36 In., Handle Type Straight, Bristle Color Yellow, Handle Material Plastic, Color Coding System Yes

Product Reviews