Pipe Brush with Handle, 5" Brush Length

TOUGH GUY| Zoro #: G1619931| Mfr #: 2VGU3

$11.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cleaning Brush Style: Long Handle
Overall Length: 18"
Brush Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1619931 Mfr #: 2VGU3
Cleaning Brush Style: Long HandleOverall Length: 18"
Brush Dia.: 3/8"Handle Length: 13"
Item: Pipe BrushBristle Color: Yellow
Bristle Material: NylonBrush Length: 5"
Handle Type: StraightHandle Material: plastic
Color Coding System: YesCountry of Origin (subject to change): United States

Description

Pipe Brush, Brush Length 5 In., Brush Dia. 3/8 In., Bristle Material Nylon, Handle Length 13 In., Overall Length 18 In., Handle Type Straight, Bristle Color Yellow, Handle Material Plastic, Color Coding System Yes

Reviews