Pipe Brush with Handle, 5" Brush Length

TOUGH GUY| Zoro #: G2170691| Mfr #: 2VGU5

$11.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: plastic
Bristle Material: Nylon
Cleaning Brush Style: Long Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2170691 Mfr #: 2VGU5
Handle Material: plasticBristle Material: Nylon
Cleaning Brush Style: Long HandleBristle Color: Brown
Brush Dia.: 3/8"Overall Length: 18"
Handle Type: StraightColor Coding System: Yes
Item: Pipe BrushHandle Length: 13"
Brush Length: 5"Country of Origin (subject to change): United States

Description

Pipe Brush, Brush Length 5 In., Brush Dia. 3/8 In., Bristle Material Nylon, Handle Length 13 In., Overall Length 18 In., Handle Type Straight, Bristle Color Brown, Handle Material Plastic, Color Coding System Yes

Reviews