Pipe Brush with Handle, 5" Brush Length

TOUGH GUY| Zoro #: G2474367| Mfr #: 2VGV8

$14.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cleaning Brush Style: Long Handle
Brush Length: 5"
Overall Length: 36"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2474367 Mfr #: 2VGV8
Cleaning Brush Style: Long HandleBrush Length: 5"
Overall Length: 36"Bristle Material: Nylon
Brush Dia.: 3/8"Color Coding System: Yes
Handle Material: plasticBristle Color: Brown
Handle Type: StraightHandle Length: 31"
Country of Origin (subject to change): United States

Description

Pipe Brush, Brush Length 5 In., Brush Dia. 3/8 In., Bristle Material Nylon, Handle Length 31 In., Overall Length 36 In., Handle Type Straight, Bristle Color Brown, Handle Material Plastic, Color Coding System Yes

Reviews