Polishing Glove, 11"L, 9"W, Wool, Brown

TOUGH GUY| Zoro #: G1421953| Mfr #: 2ZPD7

$32.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Used On: General Purpose
Length: 11"
Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1421953 Mfr #: 2ZPD7
Used On: General PurposeLength: 11"
Application: General PurposeAbrasive: None
Color: BrownWidth: 9"
Material: WoolItem: Polishing Glove
Thickness: 4/5"Country of Origin (subject to change): China

Description

Polishing Glove, Length 11 In., Width 9 In., Material Wool, Color Brown, Thickness 4/5 In., Abrasive None, Used On General Purpose, Application General Purpose

Reviews