PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Tile and Grout Brush, Iron Style Handle

TOUGH GUY| Zoro #: G2256125| Mfr #: 3CPG6

$19.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2256125 Mfr #: 3CPG6
Bristle Color: BlueItem: Tile and Grout Brush
Trim Length: 1"Handle Color: White
Overall Length: 9"Brush Length: 9"
Handle Material: FiberglassHandle Length: 4-1/4"
Cleaning Brush Style: Iron StyleColor Coding System: Yes
Bristle Material: PolyesterCountry of Origin (subject to change): United States

Product Description

Iron Style, Tile and Grout Brush, Overall Length 9 In., Trim Length 1 In., Brush Length 9 In., Bristle Material Polyester, Bristle Color Blue, Handle Color White, Handle Length 4-1/4 In., Handle Material Fiberglass, Color Coding System Yes

Product Reviews