BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

TOUGH GUY 50 lb. Box Citrus Powder Laundry Detergent

TOUGH GUY| Zoro #: G0662103| Mfr #: 2CXX5

$25.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 50 lb.Color: WhiteItem: Powder Laundry Detergent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0662103 Mfr #: 2CXX5
Size: 50 lb.Color: White
Item: Powder Laundry DetergentGreen Certification or Other Recognition: Safer Choice, Meets U.S. EPA Safer Product Standards
Standards: ROSH CompliantFragrance: Unscented
Container Type: BoxCountry of Origin (subject to change): United States

Description

Powder Laundry Detergent, 50 lb., Box, Color White, Fragrance Unscented, Standards ROSH Compliant

Reviews