Programmable Dispenser, White

TOUGH GUY| Zoro #: G1371246| Mfr #: 2ZXG1

$86.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Programmable Metered Air Freshener Dispenser
Power Method: Battery Operated
Coverage: 800 cu. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1371246 Mfr #: 2ZXG1
Item: Programmable Metered Air Freshener DispenserPower Method: Battery Operated
Coverage: 800 cu. ft.Color: white
Refill Type: Aerosol CanisterMounting Type: Wall
Case Quantity: 1Sub-Category: Only Dispensers
Height: 7-3/8"Width: 3-3/4"
Country of Origin (subject to change): Canada

Description

Programmable Metered Air Freshener Dispenser, Refill Type Aerosol Canister, Mounting Type Wall, Battery Operated, Color White, Coverage 800 cu. ft., Width 3-3/4 In., Height 7-3/8 In., Case Quantity 1, Includes Keyless Lock and Mounting Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews