KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

TOUGH GUY Gray Polystyrene Push Broom

TOUGH GUY| Zoro #: G1305202| Mfr #: 5UYF7

$19.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bristle Material: Polystyrene
Broom Handle Length: No Handle
Broom Width: 14"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1305202 Mfr #: 5UYF7
Bristle Material: PolystyreneBroom Handle Length: No Handle
Broom Width: 14"Trim Length: 3"
Item: Push BroomBlock Material: Foam
Block Size: 14"Bristle Color: Gray
Country of Origin (subject to change): Sri Lanka

Description

Push Broom, Bristle Material Polystyrene, Broom Width 14 In., Bristle Color Gray, Trim Length 3 In., Block Material Foam, Block Size 14 In.

Reviews