TOUGH GUY Tampico Fine Sweeping Push Broom

TOUGH GUY| Zoro #: G1385526| Mfr #: 4KNA2

$15.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Acid Resistant: YesChemical Resistant: YesBristle Material: Tampico
Save 15%. Sign up for Z-mail.


Zoro #: G1385526 Mfr #: 4KNA2
Acid Resistant: YesChemical Resistant: Yes
Bristle Material: TampicoBlock Material: Hardwood
Includes: Guaranteed Replacement against Cracking, Warping or BreakingBroom Application: Semi-Smooth
Color Coding System: NoTrim Length: 3"
Block Size: 16"Item: Push Broom
Bristle Color: BlackBroom Handle Length: No Handle
Broom Width: 16"Country of Origin (subject to change): Sri Lanka


Broom Head, Broom Style Push Broom, Sweep Face 16 In., Trim Length 3 In., Basic Bristle Material Natural, Specific Bristle Material Tampico, Bristle Color Black, Color Coding System No, Broom Handle Length No Handle, Broom Handle Color No Handle, Broom Block Material Wood, Block Size 16 In., Broom Connection Type Acme Thread, Broom Application Semi-Smooth, Chemical Resistant Yes, Acid Resistant Yes, Push Broom