KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

TOUGH GUY Palmyra Medium Sweeping Push Broom

TOUGH GUY| Zoro #: G2421894| Mfr #: 3A324

$15.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Acid Resistant: Yes
Includes: Guaranteed Replacement against Cracking, Warping or Breaking
Bristle Material: Palmyra
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2421894 Mfr #: 3A324
Acid Resistant: YesIncludes: Guaranteed Replacement against Cracking, Warping or Breaking
Bristle Material: PalmyraChemical Resistant: Yes
Block Size: 16"Trim Length: 6"
Block Material: HardwoodBristle Color: Brown
Broom Connection Type: TaperedItem: Push Broom
Broom Handle Length: No HandleBroom Application: Rough
Broom Width: 16"Color Coding System: No
Country of Origin (subject to change): Sri Lanka

Description

Push Broom, Bristle Material Palmyra, Broom Width 16 In., Bristle Color Brown, Trim Length 6-1/4 In., Color Coding System No, Block Material Hardwood, Block Size 16 In., Broom Connection Type Threaded, Chemical Resistant Yes, Acid Resistant Yes, Broom Application Rough, Includes Guaranteed Replacement against Cracking, Warping or Breaking

Reviews