STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

TOUGH GUY Brown Polypropylene Heavy Duty Push Broom

TOUGH GUY| Zoro #: G2251891| Mfr #: 3A325

$18.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chemical Resistant: No
Bristle Material: Polypropylene
Broom Application: Rough
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2251891 Mfr #: 3A325
Chemical Resistant: NoBristle Material: Polypropylene
Broom Application: RoughBroom Handle Length: No Handle
Trim Length: 5-1/4"Block Material: Hardwood
Broom Connection Type: TaperedColor Coding System: No
Broom Width: 16"Item: Push Broom
Includes: Guaranteed Replacement against Cracking, Warping or BreakingBlock Size: 16"
Acid Resistant: NoBristle Color: Brown
Country of Origin (subject to change): Sri Lanka

Description

Push Broom, Bristle Material Polypropylene, Broom Width 16 In., Bristle Color Brown, Trim Length 5-1/4 In., Color Coding System No, Block Material Hardwood, Block Size 16 In., Broom Connection Type Threaded, Chemical Resistant No, Acid Resistant No, Broom Application Rough, Includes Guaranteed Replacement against Cracking, Warping or Breaking

Reviews