THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

TOUGH GUY Orange Polypropylene Heavy Duty Push Broom

TOUGH GUY| Zoro #: G1972013| Mfr #: 2PYV7

$21.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chemical Resistant: No
Bristle Material: Polypropylene
Broom Application: Rough
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1972013 Mfr #: 2PYV7
Chemical Resistant: NoBristle Material: Polypropylene
Broom Application: RoughBroom Handle Length: No Handle
Trim Length: 5-1/4"Block Material: Hardwood
Color Coding System: NoBroom Width: 16"
Item: Push BroomIncludes: Guaranteed Replacement against Cracking, Warping or Breaking
Block Size: 16"Acid Resistant: No
Bristle Color: OrangeCountry of Origin (subject to change): Sri Lanka

Description

Push Broom, Bristle Material Polypropylene, Broom Width 16 In., Bristle Color Orange, Trim Length 5-1/4 In., Color Coding System No, Block Material Hardwood, Block Size 16 In., Broom Connection Type Threaded, Chemical Resistant No, Acid Resistant No, Broom Application Rough, Includes Guaranteed Replacement against Cracking, Warping or Breaking

Reviews