HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

TOUGH GUY White Polypropylene Medium Sweeping Push Broom

TOUGH GUY| Zoro #: G1526086| Mfr #: 4KNC8

$23.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Acid Resistant: No
Chemical Resistant: No
Bristle Material: Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1526086 Mfr #: 4KNC8
Acid Resistant: NoChemical Resistant: No
Bristle Material: PolypropyleneBlock Material: Hardwood
Includes: Guaranteed Replacement against Cracking, Warping or BreakingBroom Application: Rough
Color Coding System: NoTrim Length: 4"
Block Size: 16"Item: Push Broom
Bristle Color: WhiteBroom Handle Length: No Handle
Broom Width: 16"Country of Origin (subject to change): Sri Lanka

Description

Broom Head, Broom Style Push Broom, Sweep Face 16 In., Trim Length 4 In., Basic Bristle Material Synthetic, Specific Bristle Material Polypropylene, Bristle Color White, Color Coding System No, Broom Handle Length No Handle, Broom Handle Color No Handle, Broom Block Material Wood, Block Size 16 In., Broom Connection Type Acme Thread, Broom Application Rough, Chemical Resistant No, Acid Resistant No, Push Broom

Reviews