KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

TOUGH GUY Black Polypropylene General Purpose Push Broom

TOUGH GUY| Zoro #: G2383342| Mfr #: 2PYV4

$14.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chemical Resistant: No
Bristle Material: Polypropylene
Broom Application: Rough
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2383342 Mfr #: 2PYV4
Chemical Resistant: NoBristle Material: Polypropylene
Broom Application: RoughBroom Handle Length: No Handle
Trim Length: 3"Block Material: Hardwood
Color Coding System: NoBroom Width: 18"
Item: Push BroomIncludes: Guaranteed Replacement against Cracking, Warping or Breaking
Block Size: 18"Acid Resistant: No
Bristle Color: BlackCountry of Origin (subject to change): Sri Lanka

Description

Push Broom, Bristle Material Polypropylene, Broom Width 18 In., Bristle Color Black, Trim Length 3 In., Color Coding System No, Block Material Hardwood, Block Size 18 In., Broom Connection Type Threaded, Chemical Resistant No, Acid Resistant No, Broom Application Rough, Includes Guaranteed Replacement against Cracking, Warping or Breaking

Reviews