THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

TOUGH GUY Black Tampico/Wire Medium Sweeping Push Broom

TOUGH GUY| Zoro #: G1650126| Mfr #: 3U775

$33.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chemical Resistant: Yes
Bristle Material: Tampico, Wire
Broom Application: Rough
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1650126 Mfr #: 3U775
Chemical Resistant: YesBristle Material: Tampico, Wire
Broom Application: RoughBroom Handle Length: No Handle
Trim Length: 3"Block Material: Hardwood
Color Coding System: NoBroom Width: 18"
Item: Push BroomIncludes: Guaranteed Replacement against Cracking, Warping or Breaking
Block Size: 18"Acid Resistant: Yes
Bristle Color: BlackCountry of Origin (subject to change): Sri Lanka

Description

Broom Head, Broom Style Push Broom, Sweep Face 18 In., Trim Length 3 In., Basic Bristle Material Mixed Filament, Specific Bristle Material Tampico, Wire, Bristle Color Black, Color Coding System No, Broom Handle Length No Handle, Broom Handle Color No Handle, Broom Block Material Wood, Block Size 18 In., Broom Connection Type Acme Thread, Broom Application Rough, Chemical Resistant Yes, Acid Resistant Yes, Push Broom

Reviews