THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

TOUGH GUY Synthetic General Purpose Floor Sweep

TOUGH GUY| Zoro #: G0717981| Mfr #: 1YTH5

$38.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: 1VAJ4
Item: Floor Sweep
Bristle Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0717981 Mfr #: 1YTH5
For Use With: 1VAJ4Item: Floor Sweep
Bristle Color: BlueBristle Material: Polypropylene
Trim Length: 2" to 2-3/8"Broom Width: 18"
Features: Short, heavy bristles in front; Long, fine/medium bristles in backSeries: Omni Sweep
Broom Application: Any SurfaceBroom Grade: Medium-Duty
Includes: Broom Only IncludedBroom Handle Length: No Handle
Acid Resistant: YesBlock Material: Plastic
Block Size: 18"Chemical Resistant: Yes
Color Coding System: NoCountry of Origin (subject to change): United States

Description

Broom Head, Broom Style Push Broom, Sweep Face 18 In., Trim Length 2 In. to 2-3/8 In., Basic Bristle Material Synthetic, Specific Bristle Material Polypropylene, Bristle Color Blue, Color Coding System No, Broom Handle Length No Handle, Broom Handle Color No Handle, Broom Block Material Plastic, Block Size 18 In., Broom Connection Type Acme Thread, Broom Application Any Surface, Broom Grade Medium-Duty, Chemical Resistant Yes, Acid Resistant Yes, Series Omni Sweep

Reviews