STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

TOUGH GUY Brown Palmyra Heavy Duty Push Broom

TOUGH GUY| Zoro #: G2012561| Mfr #: 1A844

$15.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Broom Handle Length: No Handle
Item: Push Broom
Bristle Color: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2012561 Mfr #: 1A844
Broom Handle Length: No HandleItem: Push Broom
Bristle Color: BrownBristle Material: Palmyra
Block Material: HardwoodBlock Size: 18"
Trim Length: 4"Broom Width: 18"
For Use With: Threaded Handles Numbers 1A839, 3H384, 3H389 and 3U790Country of Origin (subject to change): Sri Lanka

Description

Push Broom, Bristle Material Palmyra, Broom Width 18 In., Trim Length 4 In., Block Material Hardwood, Block Size 18 In., For Use With Threaded Handles Numbers 1A839, 3H384, 3H389 and G0271451

Reviews