KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

TOUGH GUY Maroon Synthetic Heavy Duty Push Broom

TOUGH GUY| Zoro #: G2091092| Mfr #: 1A846

$17.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Broom Handle Length: No Handle
Item: Push Broom
Includes: Guaranteed Replacement against Cracking, Warping or Breaking
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2091092 Mfr #: 1A846
Broom Handle Length: No HandleItem: Push Broom
Includes: Guaranteed Replacement against Cracking, Warping or BreakingFor Use With: Threaded Handles Numbers 1A839, 3H384, 3H389 and 3U790
Bristle Color: BrownBristle Material: Synthetic
Block Size: 18"Trim Length: 3"
Block Material: FoamBroom Width: 18"
Country of Origin (subject to change): Sri Lanka

Description

Push Broom, Bristle Material Synthetic, Broom Width 18 In., Trim Length 3 In., Block Material Foam, Block Size 18 In., Includes Guaranteed Replacement against Cracking, Warping or Breaking, For Use With Threaded Handles Numbers 1A839, 3H384, 3H389 and G0271451

Reviews