KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

TOUGH GUY Gray Polystyrene Fine Sweeping Push Broom

TOUGH GUY| Zoro #: G0843814| Mfr #: 4KNA4

$14.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Acid Resistant: No
Includes: Guaranteed Replacement against Cracking, Warping or Breaking
Bristle Material: Polystyrene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0843814 Mfr #: 4KNA4
Acid Resistant: NoIncludes: Guaranteed Replacement against Cracking, Warping or Breaking
Bristle Material: PolystyreneChemical Resistant: No
Block Size: 18"Trim Length: 3"
Block Material: HardwoodBristle Color: Gray
Item: Push BroomBroom Handle Length: No Handle
Broom Application: SmoothBroom Width: 18"
Color Coding System: NoCountry of Origin (subject to change): Sri Lanka

Description

Broom Head, Broom Style Push Broom, Sweep Face 18 In., Trim Length 3 In., Basic Bristle Material Synthetic, Specific Bristle Material Polystyrene, Bristle Color Gray, Color Coding System No, Broom Handle Length No Handle, Broom Handle Color No Handle, Broom Block Material Wood, Block Size 18 In., Broom Connection Type Acme Thread, Broom Application Smooth, Chemical Resistant No, Acid Resistant No, Push Broom

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews