KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

TOUGH GUY Gray Polystyrene Push Broom

TOUGH GUY| Zoro #: G1185064| Mfr #: 5UYF6

$25.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bristle Material: Polystyrene
Broom Handle Length: No Handle
Broom Width: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1185064 Mfr #: 5UYF6
Bristle Material: PolystyreneBroom Handle Length: No Handle
Broom Width: 18"Trim Length: 3"
Item: Push BroomBlock Material: Foam
Block Size: 18"Bristle Color: Gray
Country of Origin (subject to change): Sri Lanka

Description

Broom Head, Broom Style Push Broom, Sweep Face 18 In., Trim Length 3 In., Basic Bristle Material Synthetic, Specific Bristle Material Polystyrene, Bristle Color Gray, Broom Handle Length No Handle, Broom Handle Color No Handle, Broom Block Material Plastic, Block Size 18 In., Broom Connection Type Acme Thread, Push Broom

Reviews