KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

TOUGH GUY Green Flagged Synthetic Fine Sweeping Push Broom

TOUGH GUY| Zoro #: G0387204| Mfr #: 3U766

$17.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Acid Resistant: No
Includes: Guaranteed Replacement against Cracking, Warping or Breaking
Bristle Material: Flagged Synthetic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0387204 Mfr #: 3U766
Acid Resistant: NoIncludes: Guaranteed Replacement against Cracking, Warping or Breaking
Bristle Material: Flagged SyntheticChemical Resistant: No
Block Size: 18"Trim Length: 3"
Block Material: FoamBristle Color: Green
Item: Push BroomBroom Handle Length: No Handle
Broom Application: SmoothBroom Width: 18"
Color Coding System: NoCountry of Origin (subject to change): Sri Lanka

Description

Push Broom, Bristle Material Flagged Synthetic, Broom Width 18 In., Bristle Color Green, Trim Length 3 In., Color Coding System No, Block Material Foam, Block Size 18 In., Broom Connection Type Threaded, Chemical Resistant No, Acid Resistant No, Broom Application Smooth, Includes Guaranteed Replacement against Cracking, Warping or Breaking

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews