KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

TOUGH GUY Unflagged Tampico General Purpose Push Broom

TOUGH GUY| Zoro #: G2432561| Mfr #: 2PY48

$23.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Acid Resistant: Yes
Includes: Guaranteed Replacement against Cracking, Warping or Breaking
Bristle Material: Tampico
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2432561 Mfr #: 2PY48
Acid Resistant: YesIncludes: Guaranteed Replacement against Cracking, Warping or Breaking
Bristle Material: TampicoChemical Resistant: Yes
Block Size: 24"Trim Length: 3"
Block Material: HardwoodBristle Color: Black
Item: Push BroomBroom Handle Length: No Handle
Broom Application: Semi-SmoothBroom Width: 24"
Color Coding System: NoCountry of Origin (subject to change): Sri Lanka

Description

Push Broom, Bristle Material Tampico, Broom Width 24 In., Bristle Color Black, Trim Length 3 In., Color Coding System No, Block Material Hardwood, Block Size 24 In., Broom Connection Type Threaded, Chemical Resistant Yes, Acid Resistant Yes, Broom Application Semi-Smooth, Includes Guaranteed Replacement against Cracking, Warping or Breaking

Reviews