TOUGH GUY Black Tampico w/ Wire Center Sweeping Push Broom

TOUGH GUY| Zoro #: G0902815| Mfr #: 3U776

$40.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chemical Resistant: Yes
Bristle Material: Tampico, Wire Center
Broom Application: Rough
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0902815 Mfr #: 3U776
Chemical Resistant: YesBristle Material: Tampico, Wire Center
Broom Application: RoughBroom Handle Length: No Handle
Trim Length: 3"Block Material: Hardwood
Color Coding System: NoBroom Width: 24"
Item: Push BroomIncludes: Guaranteed Replacement against Cracking, Warping or Breaking
Block Size: 24"Acid Resistant: Yes
Bristle Color: BlackCountry of Origin (subject to change): Sri Lanka

Description

Push Broom, Bristle Material Tampico, Wire Center, Broom Width 24 In., Bristle Color Black, Trim Length 3 In., Color Coding System No, Block Material Hardwood, Block Size 24 In., Broom Connection Type Threaded, Chemical Resistant Yes, Acid Resistant Yes, Broom Application Rough, Includes Guaranteed Replacement against Cracking, Warping or Breaking

Reviews