KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

TOUGH GUY Horse Hair/Polypropylene Fine Sweeping Push Broom

TOUGH GUY| Zoro #: G1046227| Mfr #: 4KNA1

$33.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Acid Resistant: No
Includes: Guaranteed Replacement against Cracking, Warping or Breaking
Bristle Material: Horsehair, Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1046227 Mfr #: 4KNA1
Acid Resistant: NoIncludes: Guaranteed Replacement against Cracking, Warping or Breaking
Bristle Material: Horsehair, PolypropyleneChemical Resistant: No
Block Size: 24"Trim Length: 3"
Block Material: HardwoodBristle Color: Black
Item: Push BroomBroom Handle Length: No Handle
Broom Application: SmoothBroom Width: 24"
Color Coding System: NoCountry of Origin (subject to change): Sri Lanka

Description

Broom Head, Broom Style Push Broom, Sweep Face 24 In., Trim Length 3 In., Basic Bristle Material Mixed Filament, Specific Bristle Material Horsehair, Polypropylene, Bristle Color Black, Color Coding System No, Broom Handle Length No Handle, Broom Handle Color No Handle, Broom Block Material Wood, Block Size 24 In., Broom Connection Type Acme Thread, Broom Application Smooth, Chemical Resistant No, Acid Resistant No, Push Broom

Reviews